Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 76 items in product family

Zuo Modern Scope Dining Chair, 30-1/2"H, Chromed Steel Frame, White - Pkg Qty 4

Item #: WBB1045915

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $708.00 Save: up to 44%
$98.95 each

Sold in packages of 4

Price: $395.80
Add to list
See more buying options

2 sellers from $395.80

Product Information
Product Q&A
Accessories
Zuo Modern Scope Dining Chair, 30-1/2"H, Chromed Steel Frame, White

Tired of not having enough color in your home, well look no further. The Scope dining chair is the perfect remedy to a drab place. The seat is 100% plastic with a sturdy chrome base. The chair is stackable for ease of storage.

Product Specifications

  • LENGTH INCHES22-1/2
  • WIDTH INCHES22-1/2
  • DEPTH INCHES22-1/2
  • HEIGHT INCHES30-1/2
  • COLOR FINISHWhite
  • ARM TYPEArmless
  • ASSEMBLYAssembled
  • BACKRESTMid-Back
  • BASE4-Leg
  • BRANDZuo Modern
  • DESCRIPTIONChromed Steel Chair
  • UPHOLSTERYABS
  • FRAME CONSTRUCTIONChromed Steel
  • CAPACITY LBS250
  • STYLEDining Chair
  • MANUFACTURER PART NUMBER500163
  • LIMITED WARRANTY1 Year
  • COLLECTIONScope
  • APPLICATIONDining
  • INDOOR/OUTDOORIndoor
  • APPLICATION/USAGEDining Chair
  • PACKAGE QUANTITY4
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.