Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Trafico Dining Chair, 33"H, Chromed Steel Frame, Espresso - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Zuo Modern Trafico Dining Chair, 33"H, Chromed Steel Frame, Espresso - Pkg Qty 4

Item #: WBB0287246

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $828.00 Save up to 33%
$138.95 each

Sold in packages of 4

Price: $ 555.80

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Zuo Modern Trafico Dining Chair, 33"H, Chromed Steel Frame, Espresso

As conference or dining chair, the Trafico simply works. It is made with a leatherette sling and a chromed steel tube frame.

Product Specifications

    • LENGTH INCHES20
    • WIDTH INCHES17
    • DEPTH INCHES20
    • HEIGHT INCHES33
    • COLOR FINISHEspresso
    • ASSEMBLYUnassembled
    • BACKRESTMid-Back
    • BRANDZuo Modern
    • DESCRIPTIONLeatherette Dining Chair
    • SEAT DEPTH INCHES16-1/2
    • SEAT HEIGHT INCHES17
    • UPHOLSTERYLeatherette
    • CAPACITY LBS250
    • STYLEDining Chair
    • MANUFACTURER PART NUMBER404133
    • LIMITED WARRANTY1 Year
    • COLLECTIONTrafico
    • APPLICATIONDining
    • APPLICATION/USAGEDining Chair
    • PACKAGE QUANTITY4
    • LEG TYPE4-Legged
    • CONSTRUCTIONLeatherette
    • BASE4-Legged
    • INDOOR/OUTDOORIndoor
    • ARM TYPEFixed
    • FRAME CONSTRUCTIONChromed Steel
    • ASSEMBLY RATING CHART15 Minutes or Less - No Tools
    • COLOR FAMILYBlack
    • MAXIMUM SEAT HEIGHT17
    • MINIMUM SEAT HEIGHT17

Customers Who Viewed This Also Viewed