Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Wire Dining Chair, 31-1/2"H, Chromed Steel Frame, Chrome - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Zuo Modern Wire Dining Chair, 31-1/2"H, Chromed Steel Frame, Chrome - Pkg Qty 2

Item #: WBB0287426

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $534.00 Save up to 33%
$178.95 each

Sold in packages of 2

Price: $ 357.90

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Zuo Modern Wire Dining Chair, 31-1/2"H, Chromed Steel Frame, Chrome

An icon of Mid-Century modern, the Wire dining chairĀ  is made of a welded solid steel frame with cushions. Sold separately.

Product Specifications

    • LENGTH INCHES23-1/2
    • WIDTH INCHES23-1/2
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES31-1/2
    • COLOR FINISHChrome
    • ASSEMBLYUnassembled
    • BACKRESTMid-Back
    • BRANDZuo Modern
    • DESCRIPTIONLeatherette Dining Chair
    • SEAT DEPTH INCHES18-1/2
    • SEAT HEIGHT INCHES16
    • UPHOLSTERYLeatherette
    • CAPACITY LBS250
    • STYLEDining Chair
    • MANUFACTURER PART NUMBER188000
    • LIMITED WARRANTY1 Year
    • COLLECTIONWire
    • APPLICATIONDining
    • BASESled Base
    • ARM TYPEFixed
    • APPLICATION/USAGEDining Chair
    • INDOOR/OUTDOORIndoor
    • PACKAGE QUANTITY2
    • ASSEMBLY RATING CHART15 Minutes or Less - Tools Provided
    • COLOR FAMILYGray
    • MAXIMUM SEAT HEIGHT16
    • CONSTRUCTIONSolid Steel
    • FRAME CONSTRUCTIONChromed Steel
    • MINIMUM SEAT HEIGHT16

Customers Who Viewed This Also Viewed