Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AIRE Side Chair, S3000-NVY, Navy Polypropylene, Armless Arms, 4/PK - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

AIRE Side Chair, S3000-NVY, Navy Polypropylene, Armless Arms, 4/PK - Pkg Qty 4

Item #: WBB1111090

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $520.00 Save up to 50%
$65.00 each

Sold in packages of 4

Price: $260.00
Product Information
Customer Review
Product Q&A
Accessories
AIRE Side Chair, S3000-NVY, Navy Polypropylene, Armless Arms, 4/PK

Aire series office chairs offer modern style at an affordable price point. This line of discount stack chairs is perfect for lobby, lounge, and waiting room applications. Can stack 36 high.

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES19
    • HEIGHT INCHES34
    • COLOR FINISHNavy
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES14
    • BRANDEUROTECH
    • DESCRIPTIONPlastic Back Side Chair
    • SEAT WIDTH INCHES18
    • SEAT DEPTH INCHES18-1/2
    • SEAT HEIGHT INCHES17-7/10
    • MANUFACTURERS PART NUMBERS3000-NVY
    • UPHOLSTERYPolypropylene
    • CAPACITY LBS250
    • PACKAGE QTY.4
    • LIMITED WARRANTYLifetime Limited
    • COLLECTIONAIRE
    • CERTIFIED/APPROVEDGREENGUARD
    • APPLICATIONStacking
    • ARM TYPEFixed
    • GREENGUARD CERTIFIEDYes
    • MINIMUM SEAT HEIGHT17.7
    • MINIMUM BACK HEIGHT INCHES14
    • COLOR FAMILYBlue
    • FRAME COLOR FAMILYChrome
    • MAXIMUM BACK HEIGHT INCHES14
    • MAXIMUM SEAT HEIGHT17.7
    • BASESled Base
    • FRAME COLORChrome
    • SEAT TYPEPolypropylene
    • LEG TYPESled Base
    • CAL117 CERTIFIEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:26