Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® All Purpose Stacking Chair, 120 Chairs, 26"W x 28"D x 34-3/8"H, Blue Fabric, 4/PK - Pkg Qty 30

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Lorell® All Purpose Stacking Chair, 120 Chairs, 26"W x 28"D x 34-3/8"H, Blue Fabric, 4/PK - Pkg Qty 30

Item #: WB695221

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$147.95 each

Sold in packages of 30

Price: $4,438.50

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
Lorell® All Purpose Stacking Chair, 26"W x 28"D x 34-3/8"H, Blue Fabric, 120 Chairs

All Purpose Stacking Chairs feature a fabric-covered, padded seat and back, and 7/8" tubular steel frame with powder-coat finish. Stack up to eight high. Each chair holds up to 500 lb.

Features

  • Padded
  • Stackable

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES28
    • HEIGHT INCHES34-3/8
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BACKRESTMid-Back
    • BRANDLorell®
    • DESCRIPTIONAll Purpose Stacking Chair
    • MANUFACTURERS PART NUMBERLLR62510
    • UPHOLSTERYFabric
    • CAPACITY LBS500
    • CARTON QUANTITY30
    • APPLICATION/USAGEGuest/Reception
    • FRAME COLOR FAMILYChrome
    • LEG TYPE4-Legged
    • COLOR FAMILYBlue
    • TOTAL CHAIRS120
    • PACKAGE QUANTITY4
    • PORTABILITYStackable
    • ARM TYPEFixed
    • BASE4-Legged
    • FRAME CONSTRUCTIONSteel
    • FRAME COLORChrome
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.