Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Dolly Sold Separately

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Offices To Go™ Armless Stack Chair, Black Vinyl Upholstery - Pkg Qty 2

Item #: WBB1101563

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $220.00 Save: up to 45%
$60.95 each

Sold in packages of 2

Price: $121.90

Frequently Purchased Together

Add to list
Product Information
Product Q&A
Offices To Go™ Armless Stack Chair, Black Vinyl Upholstery

Features

  • Durable black vinyl upholstery
  • Square upholstery tube chrome frame
  • Black tube inserts
  • Can be stacked 10 high
  • 2 chairs per carton
  • Dolly available OTG11695
  • Overall Dimensions: 22"D x 19"W x 33"H
  • Seat Height: 18.5"
  • Seat Width: 16"
  • Seat Depth: 17"
  • Back Width: 16"
  • Back Height: 15"

Product Specifications

  • WIDTH INCHES19
  • DEPTH INCHES22
  • HEIGHT INCHES33
  • COLOR FINISHBlack
  • ARM TYPEArmless
  • ASSEMBLYUnassembled
  • BACK WIDTH INCHES16
  • BACK HEIGHT INCHES15
  • BACK TYPEVinyl
  • BACKRESTMid-Back
  • BASE4-Leg
  • BRANDOffices To Go™
  • DESCRIPTIONArmless Stack Chair
  • SEAT WIDTH INCHES16
  • SEAT DEPTH INCHES17
  • SEAT HEIGHT RANGE INCHES18-1/2
  • SEAT TYPEVinyl
  • MANUFACTURERS PART NUMBEROTG11694
  • UPHOLSTERYVinyl
  • FRAME COLORAluminum
  • FRAME CONSTRUCTIONSteel/Non Marring Synthetic Base
  • CAPACITY LBS250
  • STYLEGuest Stack Seating
  • LIMITED WARRANTYOffices to Go 5 Year Warranty
  • LEG TYPE4 Leg
  • COLLECTIONGuest Stack Seating
  • CERTIFIED/APPROVEDGreenguard, Meets or Exceeds ANSI/BIFMA Standards
  • APPLICATIONOffice
  • APPLICATION/USAGEGuest/Reception
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.