Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Dolly Sold Separately

Offices To Go™ Armless Stack Chair, Black Fabric Upholstery

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Offices To Go™ Armless Stack Chair, Black Fabric Upholstery

Item #: WBB1101589

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $155.00 Save up to 47%
Qty Price
1-23 $85.95 ea.
24+ $81.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Offices To Go™ Armless Stack Chair, Black Fabric Upholstery

Features

  • Durable, patterned black or charcoal grey fabric upholstery
  • Tubular chrome frame
  • Can be stacked 15 high on optional dolly or 13 high without doll
  • 2 chairs per carton
  • Bulk packaging is also available. Please consult your sales representative
  • Dolly available OTG11698
  • Overall Dimensions: 23.5"D x 18.5"W x 30"H
  • Seat Height: 18"
  • Seat Width: 16.5"
  • Seat Depth: 16.5"
  • Back Width: 18"
  • Back Height: 13.5"

Product Specifications

    • WIDTH INCHES18-1/2
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES30
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18
    • BACK HEIGHT INCHES13-1/2
    • BACKRESTMid-Back
    • BRANDOffices To Go™
    • DESCRIPTIONArmless Stack Chair
    • SEAT WIDTH INCHES16-1/2
    • SEAT DEPTH INCHES16-1/2
    • SEAT HEIGHT RANGE INCHES18
    • MANUFACTURERS PART NUMBEROTG11697
    • UPHOLSTERYFabric
    • CAPACITY LBS250
    • STYLEStacking Chairs
    • LIMITED WARRANTYOffices to Go 5 Year Warranty
    • COLLECTIONGuest Stack Seating
    • CERTIFIED/APPROVEDGreenguard, Meets or Exceeds ANSI/BIFMA Standards
    • APPLICATIONOffice
    • MAXIMUM SEAT HEIGHT18
    • MAXIMUM BACK HEIGHT INCHES13.5
    • LEG TYPESled Base
    • SEAT TYPEFabric
    • FRAME COLORChrome
    • MINIMUM BACK HEIGHT INCHES13.5
    • GREENGUARD CERTIFIEDYes
    • COLOR FAMILYBlack
    • MINIMUM SEAT HEIGHT18
    • APPLICATION/USAGEGuest/Reception
    • ARM TYPEFixed
    • BASESled Base
    • FRAME COLOR FAMILYChrome
    • FRAME CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!