Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Dolly Sold Separately

Offices To Go™ Armless Stack Chair, Black Plastic Upholstery

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Offices To Go™ Armless Stack Chair, Black Plastic Upholstery

Item #: WBB1101592

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $165.00 Save up to 47%
Qty Price
1-23
$90.95 ea.
24+ $86.95 ea.

Frequently Purchased Together

Product Information
Product Q&A
Offices To Go™ Armless Stack Chair, Black Plastic Upholstery

Features

  • Impact resistant black plastic seat & back
  • Chrome steel frame
  • Can be stacked 8 high
  • 2 chairs per carton
  • Dolly available OTG11701
  • Dimensions: 22.5"D x 22"W x 31"H
  • Seat Height: 17"
  • Seat Width: 18"
  • Seat Depth: 18"
  • Back Width: 18"
  • Back Height: 14"

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES22-1/2
    • HEIGHT INCHES31
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18
    • BACK HEIGHT INCHES14
    • BACK TYPEPolypropylene
    • BACKRESTMid-Back
    • BRANDOffices To Go™
    • DESCRIPTIONArmless Stack Chair
    • SEAT WIDTH INCHES18
    • SEAT DEPTH INCHES18
    • SEAT HEIGHT RANGE INCHES17
    • MANUFACTURERS PART NUMBEROTG11700
    • CAPACITY LBS250
    • STYLEGuest Stack Seating
    • LIMITED WARRANTYOffices to Go 5 Year Warranty
    • COLLECTIONGuest Stack Seating
    • CERTIFIED/APPROVEDGreenguard, Meets or Exceeds ANSI/BIFMA Standards
    • APPLICATIONOffice
    • FRAME COLOR FAMILYChrome
    • MAXIMUM BACK HEIGHT INCHES14
    • MAXIMUM SEAT HEIGHT17
    • FRAME COLORChrome
    • MINIMUM BACK HEIGHT INCHES14
    • MINIMUM SEAT HEIGHT17
    • COLOR FAMILYBlack
    • ARM TYPEFixed
    • BASESled Base
    • APPLICATION/USAGEGuest/Reception
    • GREENGUARD CERTIFIEDYes
    • FRAME CONSTRUCTIONSteel
    • LEG TYPESled Base
    • SEAT TYPEPolypropylene
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.