Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Dolly Sold Separately

Offices To Go™ Armless Stack Chair, Black Fabric Upholstery

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Offices To Go™ Armless Stack Chair, Black Fabric Upholstery

Item #: WBB1101601

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $180.00 Save up to 47%
Qty Price
1-23
$99.95 ea.
24+ $94.95 ea.

Frequently Purchased Together

Product Information
Product Q&A
Offices To Go™ Armless Stack Chair, Black Fabric Upholstery

Features

  • Stocked in durable, patterned Black fabric upholstery
  • Black epoxy powder coated frame
  • Can be stacked 4 high on optional dolly (OTG11706)
  • Not recommended for stacking on the floor
  • Packed 2 chairs per carton
  • 23d x 21.5w x 30.5h

Product Specifications

    • WIDTH INCHES21-1/2
    • DEPTH INCHES23
    • HEIGHT INCHES30-1/2
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18
    • BACK HEIGHT INCHES12-1/2
    • BACK TYPEFabric
    • BACKRESTMid-Back
    • BRANDOffices To Go™
    • DESCRIPTIONArmless Stack Chair
    • SEAT WIDTH INCHES18-1/2
    • SEAT DEPTH INCHES17-1/2
    • SEAT HEIGHT RANGE INCHES18-1/2
    • MANUFACTURERS PART NUMBEROTG11704-QL10
    • UPHOLSTERYFabric
    • CAPACITY LBS250
    • STYLEErgonomic Seating
    • LIMITED WARRANTYOffices to Go 5 Year Warranty
    • COLLECTIONGuest Seating
    • CERTIFIED/APPROVEDGreenguard, Meets or Exceeds ANSI/BIFMA Standards
    • APPLICATIONOffice
    • MAXIMUM SEAT HEIGHT18.5
    • MAXIMUM BACK HEIGHT INCHES12.5
    • FRAME COLOR FAMILYBlack
    • MINIMUM BACK HEIGHT INCHES12.5
    • MINIMUM SEAT HEIGHT18.5
    • COLOR FAMILYBlack
    • BASE4-Legged
    • ARM TYPEFixed
    • APPLICATION/USAGEGuest/Reception
    • GREENGUARD CERTIFIEDYes
    • FRAME CONSTRUCTIONSteel/Non Marring Synthetic Base
    • SEAT TYPEFabric
    • FRAME COLORBlack
    • LEG TYPE4-Legged
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.