Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Armless Stack Chair, Black Fabric Upholstery

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Offices To Go™ Armless Stack Chair, Black Fabric Upholstery

Item #: WBB1101624

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $125.00 Save up to 47%
Qty Price
1-23
$68.95 ea.
24+ $65.95 ea.

Frequently Purchased Together

Product Information
Product Q&A
Offices To Go™ Armless Stack Chair, Black Fabric Upholstery

Features

  • Stocked in durable, patterned Black fabric upholstery
  • Black powder coated frame
  • Floor and stacking bumpers included
  • Can be stacked 10 high on optional dolly (OTG11705)
  • Packed 2 chairs per carton (priced each)
  • Not UPS-able
  • 22.5d x 17.5w x 33.5h

Product Specifications

    • WIDTH INCHES17-1/2
    • DEPTH INCHES22-1/2
    • HEIGHT INCHES33-1/2
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES16
    • BACK HEIGHT INCHES15
    • BACK TYPEFabric
    • BACKRESTMid-Back
    • BRANDOffices To Go™
    • DESCRIPTIONArmless Stack Chair
    • SEAT WIDTH INCHES16
    • SEAT DEPTH INCHES17
    • SEAT HEIGHT RANGE INCHES18-1/2
    • MANUFACTURERS PART NUMBEROTG11934-QL10
    • UPHOLSTERYFabric
    • CAPACITY LBS250
    • STYLEGuest Stack Seating
    • LIMITED WARRANTYOffices to Go 5 Year Warranty
    • COLLECTIONGuest Stack Seating
    • CERTIFIED/APPROVEDGreenguard, Meets or Exceeds ANSI/BIFMA Standards
    • APPLICATIONOffice
    • APPLICATION/USAGEGuest/Reception
    • ARM TYPEFixed
    • GREENGUARD CERTIFIEDYes
    • COLOR FAMILYBlack
    • FRAME CONSTRUCTIONSteel/Non Marring Synthetic Base
    • MINIMUM BACK HEIGHT INCHES15
    • SEAT TYPEFabric
    • FRAME COLORBlack
    • FRAME COLOR FAMILYBlack
    • BASE4-Legged
    • LEG TYPE4-Legged
    • MAXIMUM BACK HEIGHT INCHES15
    • MAXIMUM SEAT HEIGHT18.5
    • MINIMUM SEAT HEIGHT18.5
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.