Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(6,093 Items)
Sub Category
Stackable (470)
Remove
Boss Black Crepe Banquet Chair (Set of 4)
Remove

      Items
Boss Black Crepe Banquet Chair (Set of 4) Boss Black Crepe Banquet Chair (Set of 4)


Boss Black Crepe Banquet Chair (Set of 4)
Boss Black Crepe Banquet Chair (Set of 4)
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB693105
List Price $240.00    Save 49%
Price: $121.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Boss Black Crepe Banquet Chair (Set of 4)

Upholstered in black crepe fabric. Black powder coated steel frames. Stackable for space-saving storage. 2" high density foam. Welded reinforcement bars for additional support. Fully assembled. Sold in packages of four chairs per carton.

Product Specifications
WIDTH INCHES 21
DEPTH INCHES 23
HEIGHT INCHES 33-1/2
COLOR FINISH Black
ARM TYPE Armless
ASSEMBLY Unassembled
BACK WIDTH INCHES 15-1/2
BACK HEIGHT INCHES 17-1/2
BRAND Boss Chair
SEAT WIDTH INCHES 16
SEAT DEPTH INCHES 14-1/2
SEAT HEIGHT INCHES 18
MANUFACTURERS PART NUMBER B1500-BK-4
UPHOLSTERY Crepe
FRAME COLOR Black
FRAME CONSTRUCTION Metal
CAPACITY LBS 250
TYPE Stackable Chair
LIMITED WARRANTY 6 Years
LEG TYPE 4 Legged
CERTIFIED/APPROVED CA 117
APPLICATION Stacking
PACKAGE QUANTITY 4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Black Stack Chair With Chrome Frame, 1 Pack

Black Stack Chair With Chrome Frame, 1 Pack

From $44.95
select
Qty: Add to Cart
Boss Black Stack Chair with Chrome Frame (Set of 4)

Boss Black Stack Chair with Chrome Frame (Set of 4)

From $305.95
select
Qty: Add to Cart
Boss Black Caressoft™ Banquet Chair (Set of 4)

Boss Black Caressoft™ Banquet Chair (Set of 4)

From $131.95
select
Qty: Add to Cart
Boss Black Mesh Training Chair with Pewter Frame (Set of 2)

Boss Black Mesh Training Chair with Pewter Frame (Set of 2)

From $217.95
select
Qty: Add to Cart
Boss Black CaressoftPlus™ Training Chair with Chrome Frame (Set of 2)

Boss Black CaressoftPlus™ Training Chair with Chrome Frame (Set of 2)

From $251.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)