KFI Plastic Stack Chair - Burgundy

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

KFI Plastic Stack Chair - Burgundy

Item #: WB277191BY

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $193.00 Save up to 31%
Price: $ 132.95
Product Information
Customer Review
Product Q&A
Accessories
Designer Stack Chair - Burgundy

This 21-1/2"W x 21-1/4"D x 31"H chair is made using 15 gauge cold-rolled steel with a scratch resistant black powder coat finish for long lasting durability and dependability. High impact polypropylene seat and back offer resistance to corrosion. Seat and back are contoured for comfort and support. Seat has a waterfall edge seat to improve leg circulation. Back is reinforced with injection aluminum alloy supports for extra strength. Chairs stack up to 15 high when not in use for compact storage. Includes removable armrests for added support. Permanent ganging brackets help create rows of chairs. Seat measures 18"W x 18"D x 17-1/2"H. Back measures 19"W x 13-1/2"H. Withstands up to 400 lbs. Legs include nylon glides for stability.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES21-1/2
    • DEPTH INCHES21-1/4
    • HEIGHT INCHES31
    • BACK WIDTH INCHES20-1/2
    • BACK HEIGHT INCHES13-1/2
    • BACK TYPEMid Back
    • BRANDKFI Seating
    • DESCRIPTIONPlastic Stack Chair
    • SEAT WIDTH INCHES18
    • SEAT DEPTH INCHES18
    • CAPACITY LBS400
    • STYLEStacking Chairs
    • STACKABLEYes
    • SEAT COLORBurgundy
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER2000-P07 BURGUNDY
    • LIMITED WARRANTYLifetime
    • MINIMUM BACK HEIGHT INCHES13.5
    • MAXIMUM SEAT HEIGHT17.5
    • MINIMUM SEAT HEIGHT17.5
    • CASTERSNo
    • MAXIMUM BACK HEIGHT INCHES13.5
    • BASE4 Legged
    • SEAT CONSTRUCTIONPlastic
    • PACKAGE QUANTITY1
    • FRAME COLORBlack
    • ARM TYPEArmless
    • FRAME CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!