Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Chairs Sold Separately

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Offices To Go™ Dolly for OTG11694

Item #: WBB1101564

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $180.00 Save: up to 46%
Price: $97.95

Frequently Purchased Together

Add to list
Product Information
Product Q&A
Offices To Go™ Dolly for OTG11694

Features

  • Allows stacking of OTG 11694

Product Specifications

  • WIDTH INCHES19
  • DEPTH INCHES22
  • HEIGHT INCHES5
  • COLOR FINISHBlack
  • ASSEMBLYUnassembled
  • BACKRESTMid-Back
  • BRANDOffices To Go™
  • DESCRIPTIONDolly
  • MANUFACTURERS PART NUMBEROTG11695
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • CAPACITY LBS250
  • STYLEErgonomic Seating
  • LIMITED WARRANTYOffices to Go 5 Year Warranty
  • COLLECTIONDolly
  • CERTIFIED/APPROVEDGreenguard, Meets or Exceeds ANSI/BIFMA Standards
  • APPLICATIONOffice
  • APPLICATION/USAGEGuest/Reception
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.