Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Chairs Sold Separately

Offices To Go™ Dolly for OTG11697

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Offices To Go™ Dolly for OTG11697

Item #: WBB1101590

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $270.00 Save up to 42%
Price: $156.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Offices To Go™ Dolly for OTG11697

Features

  • Dolly available for OTG11697

Product Specifications

    • WIDTH INCHES18-1/2
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES14
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDOffices To Go™
    • DESCRIPTIONDolly
    • MANUFACTURERS PART NUMBEROTG11698
    • CAPACITY LBS250
    • STYLEErgonomic Seating
    • LIMITED WARRANTYOffices to Go 5 Year Warranty
    • COLLECTIONDolly
    • CERTIFIED/APPROVEDGreenguard, Meets or Exceeds ANSI/BIFMA Standards
    • APPLICATIONOffice
    • FRAME COLORChrome
    • FRAME CONSTRUCTIONSteel
    • APPLICATION/USAGEGuest/Reception
    • COLOR FAMILYBlack
    • ARM TYPEArmless
    • GREENGUARD CERTIFIEDYes
    • FRAME COLOR FAMILYChrome