Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Chairs Sold Separately

Offices To Go™ Dolly for OTG11700

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Offices To Go™ Dolly for OTG11700

Item #: WBB1101593

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $180.00 Save up to 42%
Price: $ 104.95

Frequently Purchased Together

Product Information
Product Q&A
Offices To Go™ Dolly for OTG11700

Features

  • Dolly available for OTG11700

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES22-1/2
    • HEIGHT INCHES5
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACKRESTMid-Back
    • BRANDOffices To Go™
    • DESCRIPTIONDolly
    • MANUFACTURERS PART NUMBEROTG11701
    • CAPACITY LBS250
    • STYLEErgonomic Seating
    • LIMITED WARRANTYOffices to Go 5 Year Warranty
    • COLLECTIONDolly
    • CERTIFIED/APPROVEDGreenguard, Meets or Exceeds ANSI/BIFMA Standards
    • APPLICATIONOffice
    • APPLICATION/USAGEGuest/Reception
    • GREENGUARD CERTIFIEDYes
    • FRAME COLOR FAMILYChrome
    • ARM TYPEArmless
    • COLOR FAMILYBlack
    • FRAME CONSTRUCTIONSteel
    • FRAME COLORChrome

Customers Who Viewed This Also Viewed