Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Chairs Sold Separately

Offices To Go™ Dolly for OTG11934

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Offices To Go™ Dolly for OTG11934

Item #: WBB1101625

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $130.00 Save up to 41%
Price: $76.95

Frequently Purchased Together

Product Information
Product Q&A
Offices To Go™ Dolly for OTG11934

Features

  • Stocked in durable, patterned Black fabric upholstery
  • Black powder coated frame
  • Floor and stacking bumpers included
  • Can be stacked 10 high on optional dolly (OTG11705)
  • Packed 2 chairs per carton (priced each)
  • Not UPS-able
  • 22.5d x 17.5w x 33.

Product Specifications

    • WIDTH INCHES17-1/2
    • DEPTH INCHES22-1/2
    • HEIGHT INCHES5
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDOffices To Go™
    • DESCRIPTIONDolly
    • MANUFACTURERS PART NUMBEROTG11705
    • CAPACITY LBS250
    • STYLEErgonomic Seating
    • LIMITED WARRANTYOffices to Go 5 Year Warranty
    • COLLECTIONDolly
    • CERTIFIED/APPROVEDGreenguard, Meets or Exceeds ANSI/BIFMA Standards
    • APPLICATIONOffice
    • GREENGUARD CERTIFIEDYes
    • COLOR FAMILYBlack
    • ARM TYPEArmless
    • FRAME COLOR FAMILYBlack
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • APPLICATION/USAGEGuest/Reception
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.