Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KFI Stack Chair With Arms - Fabric -2" thick Seat Black Fabric

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

KFI Stack Chair With Arms - Fabric -2" thick Seat Black Fabric

Item #: WB277271BK

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $145.00 Save up to 55%
Qty Price
1-24 $68.95 ea.
25+ $65.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MULTI-PURPOSE STACK CHAIRS
Fabric Upholstered Stack Chair with 2" Thick Cushioning & Armrests
Multi-purpose stack chairs are great for virtually any application & environment. Stackable chairs are made using strong 18 gauge x 3/4" square steel framing with an attractive, scratch resistant chrome finish. Frame is reinforced with welded 5/8" support bars on the front and rear legs for extra strength. Protective bumpers prevent marring when stacked. 16" square seat and back feature comfort cushioning for support. Chairs stack up to 12 units high. Includes non-marring floor glides. Meets CA 117 fire code.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES20-3/4
    • DEPTH INCHES22
    • HEIGHT INCHES33
    • BACK WIDTH INCHES16
    • BACK HEIGHT INCHES16
    • BACK TYPEMid Back
    • BRANDKFI Seating
    • DESCRIPTIONMulti-Purpose Stack Chair
    • SEAT WIDTH INCHES16
    • SEAT DEPTH INCHES16
    • CAPACITY LBS250
    • STYLEStacking Chairs
    • STACKABLEYes
    • SEAT COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER421CH-1504 BLACK FABRIC
    • LIMITED WARRANTY5 Years
    • ARM TYPEFixed
    • FRAME COLORChrome
    • MINIMUM SEAT HEIGHT17.5
    • MAXIMUM SEAT HEIGHT17.5
    • MINIMUM BACK HEIGHT INCHES16
    • PACKAGE QUANTITY1
    • CASTERSNo
    • SEAT CONSTRUCTIONFabric
    • MAXIMUM BACK HEIGHT INCHES16
    • SEAT THICKNESS INCHES2
    • FRAME CONSTRUCTIONSteel
    • BASE4 Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!