Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durable Multi-Purpose Arm Stack Chair - 2" thick Seat Denim Fabric

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

Durable Multi-Purpose Arm Stack Chair - 2" thick Seat Denim Fabric

Item #: WB277271BL

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $145.00 Save up to 55%
Qty Price
1-24 $70.95 ea.
25+ $64.95 ea.
Product Information
Photo/Video Gallery
Product Q&A
Accessories
MULTI-PURPOSE STACK CHAIRS
Fabric Upholstered Stack Chair with 2" Thick Cushioning & Armrests
Multi-purpose stack chairs are great for virtually any application & environment. Stackable chairs are made using strong 18 gauge x 3/4" square steel framing with an attractive, scratch resistant chrome finish. Frame is reinforced with welded 5/8" support bars on the front and rear legs for extra strength. Protective bumpers prevent marring when stacked. 16" square seat and back feature comfort cushioning for support. Chairs stack up to 12 units high. Includes non-marring floor glides. Meets CA 117 fire code.

Watch Product Video


Product Specifications

    • WIDTH INCHES20-3/4
    • DEPTH INCHES22
    • HEIGHT INCHES33
    • COLOR FINISHDenim
    • BACK WIDTH INCHES16
    • BACK HEIGHT INCHES16
    • BACKRESTMid-Back
    • BRANDKFI Seating
    • DESCRIPTIONMulti-Purpose Stack Chair
    • SEAT WIDTH INCHES16
    • SEAT DEPTH INCHES16
    • UPHOLSTERYFabric
    • CAPACITY LBS250
    • LIMITED WARRANTY5 Years
    • APPLICATIONStacking
    • FRAME COLORChrome
    • PACKAGE QUANTITY1
    • BASE4-Leg
    • ARM TYPEArmrest
    • FRAME CONSTRUCTIONSteel
    • APPLICATION/USAGEGuest/Reception
    • SEAT THICKNESS INCHES2
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.