Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KFI Stack Chair - Armless - Fabric - 1" thick Seat Gray Fabric

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

KFI Stack Chair - Armless - Fabric - 1" thick Seat Gray Fabric

Item #: WB277265GY

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $120.00 Save up to 56%
Qty Price
1-24 $55.95 ea.
25+ $52.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MULTI-PURPOSE STACK CHAIRS
Fabric Upholstered Stack Chair with 1" Thick Cushioning
Multi-purpose stack chairs are great for virtually any application & environment. Stackable chairs are made using strong 18 gauge x 3/4" square steel framing with an attractive, scratch resistant chrome finish. Frame is reinforced with welded 5/8" support bars on the front and rear legs for extra strength. Protective bumpers prevent marring when stacked. 16" square seat and back feature comfort cushioning for support. Chairs stack up to 12 units high. Includes non-marring floor glides. Meets CA 117 fire code.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES19-3/4
    • DEPTH INCHES22
    • HEIGHT INCHES33
    • BACK WIDTH INCHES16
    • BACK HEIGHT INCHES16
    • BACK TYPEMid Back
    • BRANDKFI Seating
    • DESCRIPTIONMulti-Purpose Stack Chair
    • SEAT WIDTH INCHES16
    • SEAT DEPTH INCHES16
    • CAPACITY LBS250
    • STYLEStacking Chairs
    • STACKABLEYes
    • SEAT COLORGray
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER410CH-1501 GREY FABRIC
    • LIMITED WARRANTY5 Years
    • SEAT THICKNESS INCHES1
    • FRAME CONSTRUCTIONSteel
    • MINIMUM SEAT HEIGHT17.5
    • MINIMUM BACK HEIGHT INCHES16
    • MAXIMUM BACK HEIGHT INCHES16
    • MAXIMUM SEAT HEIGHT17.5
    • BASE4 Legged
    • SEAT CONSTRUCTIONFabric
    • ARM TYPEArmless
    • PACKAGE QUANTITY1
    • FRAME COLORChrome
    • CASTERSNo

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Very Happy

Your review: We received our 24 chairs and they were all in great condition.

Pros: nicely padded durable

Cons: the snow slowed down the delivery but otherwise we were pleased

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:25