Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(6,093 Items)
Sub Category
Stackable (470)
Remove
Durable Multi-Purpose Armless Stack Chair - 1" thick Seat Navy Vinyl
Remove

      Items
Durable Multi-Purpose Armless Stack Chair - 1" thick Seat Navy Vinyl Durable Multi-Purpose Armless Stack Chair - 1" thick Seat Navy Vinyl


Durable Multi-Purpose Armless Stack Chair - 1" thick Seat Navy Vinyl
Durable Multi-Purpose Armless Stack Chair - 1" thick Seat Navy Vinyl
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB277264NV
Quantity Discount
QTY Price
1-24 $49.95 ea.
25+ $45.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

MULTI-PURPOSE STACK CHAIRS
Vinyl Upholstered Stack Chair with 1" Thick Cushioning
Multi-purpose stack chairs are great for virtually any application & environment. Stackable chairs are made using strong 18 gauge x 3/4" square steel framing with an attractive, scratch resistant chrome finish. Frame is reinforced with welded 5/8" support bars on the front and rear legs for extra strength. Protective bumpers prevent marring when stacked. 16" square seat and back feature comfort cushioning for support. Chairs stack up to 12 units high. Includes non-marring floor glides. Meets CA 117 fire code.

Watch Product Video


Product Specifications
WIDTH INCHES 19-3/4
DEPTH INCHES 22
HEIGHT INCHES 33
COLOR FINISH Navy
ARM TYPE Armless
BACK WIDTH INCHES 16
BACK HEIGHT INCHES 16
BRAND KFI Seating
DESCRIPTION Multi-Purpose Stack Chair
SEAT WIDTH INCHES 16
SEAT DEPTH INCHES 16
SEAT THICKNESS INCHES 1
UPHOLSTERY Vinyl
FRAME COLOR Chrome
FRAME CONSTRUCTION Steel
CAPACITY LBS 250
LIMITED WARRANTY 5 Years
APPLICATION Stacking
PACKAGE QUANTITY 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Multifunction Mesh Back Fabric Upholstered Seat Office Chair

Multifunction Mesh Back Fabric Upholstered Seat Office Chair

From $153.00
select
Qty: Add to Cart
Compact Fold In Half 72" x 29" Table

Compact Fold In Half 72" x 29" Table

From $64.00
After Mail-In-Rebate
select
Qty: Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
Padded Vinyl Folding Chair - Black

Padded Vinyl Folding Chair - Black

From $21.49
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)