Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® Entourage Stack Chair - Grey (Priced 4 per Carton)

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Safco® Entourage Stack Chair - Grey (Priced 4 per Carton)

Item #: WBB1022196

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $516.00 Save: up to 35%
Price: $335.95
Product Information
Product Q&A
Accessories
Safco® Entourage Stack Chair - Gray (Qty. 4)

Encourage your inner Entourage and let the party begin! This chair provides a solid place to rest for guests and coworkers alike, so start planning your next big get together! Its outdoor rated for UV, which means its perfect for those outdoor corporate parties. And when its time to come inside they are perfect to use for side chairs, reception areas or school seating. With a curved back for comfort and a perfectly contoured seat pan youll wonder why you ever needed anything but your Entourage! And keeping organized has never been easier with this sturdy chair; simply stack and store! Its the ideal space saver. Choose from three different colors (Grass, White and Gray) and youll be on your way to a complete Entourage!

Product Specifications

    • LENGTH INCHES21-1/2
    • WIDTH INCHES19-1/2
    • DEPTH INCHES21-1/2
    • HEIGHT INCHES30
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BACKRESTMid-Back
    • BRANDSafco®
    • DESCRIPTIONEntourage Stack Chair, Grey
    • MANUFACTURERS PART NUMBER4359GR
    • UPHOLSTERYSolid Resin
    • LIMITED WARRANTYLimited Lifetime
    • FRAME CONSTRUCTIONSteel
    • BASE4-Leg
    • ARM TYPEArmless
    • APPLICATION/USAGEGuest/Reception
    • GREENGUARD CERTIFIEDYes
    • PACKAGE QUANTITY4
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.