Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Tempo Chair, Black / White  4 Pack - Pkg Qty 4
See all 3 items in product family

Grosfillex® Tempo Chair, Black / White 4 Pack - Pkg Qty 4

Item #: WBB447715

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 5/4 ($423.80)

List Price: $648.00 Save up to 35%
$105.95 each

Sold in packages of 4

Price: $423.80
Product Information
Customer Review
Product Q&A
Accessories
Tempo Chairs are full of pizzazz to liven up any space with its contemporary two tone designer colors. The chairs will find a natural space in institutional cafeterias, food courts, and many other indoor applications. The chairs are specifically made to withstand any tough commercial environment with hard wearing footpads and meeting the ASTM standards.

Documents are in PDF format

Product Specifications

    • BRANDGrosfillex®
    • WIDTH INCHES20-1/2
    • DEPTH INCHES22
    • HEIGHT INCHES35
    • COLOR FINISHBlack/White
    • BACKRESTMid-Back
    • DESCRIPTIONTempo Stacking Chair
    • SEAT HEIGHT INCHES18-1/2
    • MANUFACTURERS PART NUMBERUS100017
    • FRAME CONSTRUCTIONSteel
    • MINIMUM SEAT HEIGHT18.5
    • MAXIMUM SEAT HEIGHT18.5
    • ARM TYPEFixed
    • PACKAGE QUANTITY4
    • COLOR FAMILYWhite
    • LEG TYPE4-Legged
    • APPLICATION/USAGEGuest/Reception
    • CONSTRUCTIONResin

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed