Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Tempo Chair, Fern Green / White 4 Pack - Pkg Qty 4
See all 11 items in product family

Grosfillex® Tempo Chair, Fern Green / White 4 Pack - Pkg Qty 4

Item #: WBB447757

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $648.00 Save up to 34%
$106.95 each

Sold in packages of 4

Price: $427.80

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Tempo Chairs are full of pizzazz to liven up any space with its contemporary two tone designer colors. The chairs will find a natural space in institutional cafeterias, food courts, and many other indoor applications. The chairs are specifically made to withstand any tough commercial environment with hard wearing footpads and meeting the ASTM standards.

Product Specifications

    • WIDTH INCHES20-1/2
    • DEPTH INCHES22
    • HEIGHT INCHES35
    • COLOR FINISHFern Green / White
    • BACKRESTMid-Back
    • BRANDGrosfillex®
    • DESCRIPTIONTempo Stacking Chair
    • SEAT HEIGHT INCHES18-1/2
    • MANUFACTURERS PART NUMBERUS100152
    • APPLICATIONStacking
    • LEG TYPE4-Legged
    • MINIMUM SEAT HEIGHT18.5
    • ARM TYPEFixed
    • BASE4-Legged
    • CONSTRUCTIONResin
    • FRAME CONSTRUCTIONPowder Coated Steel
    • PACKAGE QUANTITY4
    • MAXIMUM SEAT HEIGHT18.5
    • APPLICATION/USAGEGuest/Reception

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.