Heavy Duty Banquet Stacking Chair - Burgundy Fabric /Black Frame

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

Heavy Duty Banquet Stacking Chair - Burgundy Fabric /Black Frame

Item #: WB277280BY

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $95.00 Save up to 53%
Qty Price
1-24 $46.95 ea.
25+ $44.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HEAVY DUTY BANQUET STACKING CHAIRS
Fabric Upholstered Stacking Chair
Heavy duty banquet stacking chairs are great for banquet halls, catered halls, cafeterias, lunchrooms and more. Made using 18 gauge steel frame with a powder coat finish. Frame is reinforced with two welded support braces on the sides and one under the seat for extra strength. Generous 16" x 16" seat has 2" thick cushioning for comfort. Cushioned backrest is fully upholstered on both sides and includes a handle cutout for easy lifting. Protective bumpers prevent marring when stacked. Stacks up to 12 high. Meets CA 117 fire code.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES17-1/2
    • DEPTH INCHES22
    • HEIGHT INCHES33
    • BACK WIDTH INCHES15
    • BACK HEIGHT INCHES18
    • BACK TYPEMid Back
    • BRANDKFI Seating
    • DESCRIPTIONBanquet Stacking Chair
    • SEAT WIDTH INCHES16
    • SEAT DEPTH INCHES16
    • CAPACITY LBS250
    • STYLEStacking Chairs
    • STACKABLEYes
    • SEAT COLORBurgundy
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERIM520BK-BURGF
    • LIMITED WARRANTY12 Years
    • APPLICATIONStacking
    • CASTERSNo
    • MAXIMUM SEAT HEIGHT18
    • MAXIMUM BACK HEIGHT INCHES18
    • FRAME COLOR FAMILYBlack
    • MINIMUM BACK HEIGHT INCHES18
    • MINIMUM SEAT HEIGHT18
    • FRAME CONSTRUCTIONSteel
    • SEAT CONSTRUCTIONFabric
    • PACKAGE QUANTITY1
    • BASE4 Legged
    • FRAME COLORBlack
    • ARM TYPEArmless
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
54.161.155.6:25