Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® Armless Stacking Chair - Plastic  - Tangelo - Olson Series

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

HON® Armless Stacking Chair - Plastic - Tangelo - Olson Series

Item #: WBB1481828

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $629.00 Save up to 43%
Price: $ 359.95
Product Information
Customer Review
Product Q&A
Accessories
HON® HON4041RG Olson - 4040 Series Armless Stacking Chair, Tangelo

Sculpted for support, Olson high-density stackers from HON are proven performers. Olson stacking chairs feature tailored shells that look light and graceful, while delivering amazing lumbar support. Chairs stack up to 12 high on the floor or up to 40 high on their specially designed cart. Includes four chairs per carton, and are warranted for users up to 300 lbs. Order Cart Model 4043 for stacking and transport. Shell color is Tangelo. For any organization seeking top performance for the price. Ideal for multipurpose rooms, training rooms, conference centers, break rooms and cafeterias. Easy to stack, store and rearrange in rooms where people assemble for discussions or meetings. Sculpted shape also delivers superior lumbar support. Integrated handle makes chair easy to carry.

This model can not be Cancelled once ordered.

Product Specifications

    • BRANDHON®
    • WIDTH INCHES19-1/8
    • DEPTH INCHES21-5/8
    • HEIGHT INCHES30-5/8
    • STYLEStacking Chairs
    • ASSEMBLYAssembled
    • BACK WIDTH INCHES17-1/2
    • BACK HEIGHT INCHES16-1/4
    • BACK TYPEMid Back
    • DESCRIPTIONPlastic Stacking Chair
    • SEAT WIDTH INCHES17-3/4
    • SEAT DEPTH INCHES17
    • WEIGHT LBS57
    • CAPACITY LBS300
    • STACKABLEYes
    • SEAT COLOROrange
    • SEAT CONSTRUCTIONPlastic
    • FRAME COLORChrome
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERHON4041RG
    • LIMITED WARRANTYLifetime
    • COLLECTIONOlson
    • CERTIFIED/APPROVEDANSI/BIFMA and ISTA, SCS Certification Indoor Advantage & Gold
    • MINIMUM SEAT HEIGHT17.75
    • MAXIMUM SEAT HEIGHT17.75
    • CASTERSNo
    • BASESled Base
    • MAXIMUM BACK HEIGHT INCHES16.25
    • ARM TYPEArmless
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES16.25
    • PACKAGE QUANTITY4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed