Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 37 items in product family

Moto Stack Chair (Qty.2), Blue - Pkg Qty 2

Item #: WBB900131

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$245.95 each

Sold in packages of 2

Price: $491.90
Product Information
Product Q&A
Moto Stack Chair (Qty.2), Blue

What's your Moto -vation? Convenience-Comfort-Mobility? Prepare to be moved. Moto mobile, stackable seating is the ideal solution for guest seating, conference rooms or anywhere additional seating is needed. Mobile chairs allow for quick configuration of seating. Plus there's no need for a chair cart! Simply stack them and roll them into another room. Fully upholstered back and seat are thickly cushioned for superb comfort. Fully assembled except casters. Stacks four high.

Product Specifications

  • LENGTH INCHES23
  • WIDTH INCHES23-1/2
  • DEPTH INCHES23
  • HEIGHT INCHES31-3/4
  • COLOR FINISHBlue
  • ARM TYPEArmrest
  • ASSEMBLYAssembled
  • BACKRESTMid-Back
  • BASE4-Leg
  • BRANDSafco®
  • CONSTRUCTIONSteel
  • DESCRIPTIONMoto Stack Chair
  • MANUFACTURERS PART NUMBER4184BU
  • UPHOLSTERYPolyurethane
  • STYLETask
  • LIMITED WARRANTYLimited Lifetime Warranty
  • CERTIFIED/APPROVEDYes
  • CASTER DIAMETER INCHES1-1/2
  • APPLICATION/USAGEGuest/Reception
  • CAL117 CERTIFIEDYes
  • PACKAGE QUANTITY2
  • GREENGUARD CERTIFIEDYes
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.