Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera® Oversize Stack Chair - Fabric - Black - 2/Carton

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Alera® Oversize Stack Chair - Fabric - Black - 2/Carton

Item #: WBB1404030

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $499.00 Save up to 33%
Price: $331.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Alera® Oversize Stack Chair, Black Fabric Upholstery, 2/Carton

Heavy-duty chair with built-in lumbar support is designed to accommodate larger guests up to 500 lbs. Extra-wide seat with waterfall edge has a 3-1/2" foam cushion for all-day comfort. Durable 18 gauge 1" steel frame with front and back stretcher bars for added strength. Stacks up to five high for space-efficient storage. Built-in ganging feature secures multiple chairs.

Product Specifications

    • WIDTH INCHES25-1/2
    • DEPTH INCHES25
    • HEIGHT INCHES35-1/2
    • BACK WIDTH INCHES20
    • BACK HEIGHT INCHES19-3/4
    • BACK TYPEHigh Back
    • BRANDAlera®
    • DESCRIPTIONBig and Tall Stack Chairs
    • SEAT WIDTH INCHES20-1/2
    • SEAT DEPTH INCHES15-1/2
    • CAPACITY LBS500
    • STYLEStacking Chairs
    • STACKABLEYes
    • SEAT COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERALEBT6610
    • LIMITED WARRANTY5 Years
    • CERTIFIED/APPROVEDMeets or exceeds ANSI/BIFMA standards
    • CASTERSNo
    • SEAT CONSTRUCTIONFabric
    • FRAME CONSTRUCTIONSteel
    • BASE4 Legged
    • MINIMUM SEAT HEIGHT18
    • MINIMUM BACK HEIGHT INCHES19.75
    • FRAME COLORBlack
    • MAXIMUM SEAT HEIGHT18
    • ARM TYPEArmless
    • MAXIMUM BACK HEIGHT INCHES19.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:21