Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® Pique Latte/Champagne

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Safco® Pique Latte/Champagne

Item #: WBB1318331

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $674.00 Save up to 37%
Price: $ 423.95
Product Information
Customer Review
Product Q&A
Accessories
Safco® Pique Latte/Champagne

Pique™ the interests of everyone who walks into your workspace. This high-density stack chair is designed with exquisite contours to make the chair durable, yet stunningly attractive and comfortable - all your guests will be intrigued. The powder coat frame in your choice of Silver or Champagne accents the plastic seat and back in its seven invigorating colors: Black, Lapis, Grass, Latte, Pearl, Plum and Crimson. Chairs stack 15 high on the floor or 28 high on a chair cart. Limited Lifetime Warranty.

Product Specifications

    • BRANDSafco®
    • WIDTH INCHES20-1/4
    • DEPTH INCHES19-3/4
    • HEIGHT INCHES32
    • STYLEStacking Chairs
    • ASSEMBLYAssembled
    • BACK WIDTH INCHES20
    • BACK HEIGHT INCHES9-1/2
    • BACK TYPEMid Back
    • DESCRIPTIONGuest Chair with Sled Base
    • SEAT WIDTH INCHES20-1/4
    • SEAT DEPTH INCHES18-3/4
    • CAPACITY LBS250
    • STACKABLEYes
    • SEAT COLORBeige
    • SEAT CONSTRUCTIONPlastic
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONMetal
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER4289LTSL
    • LIMITED WARRANTYLifetime
    • COLLECTIONPique
    • CERTIFIED/APPROVEDGreenguard Certified
    • MINIMUM SEAT HEIGHT17.25
    • MAXIMUM SEAT HEIGHT17.25
    • CASTERSNo
    • GREENGUARD CERTIFIEDYes
    • CAL133 CERTIFIEDYes
    • BASESled Base
    • MAXIMUM BACK HEIGHT INCHES9.5
    • ARM TYPEArmless
    • MINIMUM BACK HEIGHT INCHES9.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed