Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Stacking Chair with Arms - Plastic - Mid Back - Gray - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

OFM Stacking Chair with Arms - Plastic - Mid Back - Gray - Pkg Qty 4

Item #: WB921369BK

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $624.00 Save up to 57%
$66.95 each

Sold in packages of 4

Price: $267.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Contemporary Reception Seating
Molded Plastic with Arms

Designed for fast, attractive setup, these lightweight, durable chairs are contoured for comfort. Sturdy chrome plated steel frame for long life. Non-marring glides double as ganging brackets to join chairs in rows. Seat is 18-1/2"W x 17-1/2"D. Back is 17-1/2"W x 14-1/2"H. Features a wipe-clean molded plastic seat and armrests. Sold 4 per carton per color. Lifetime Limited Warranty.

Documents are in PDF format

Product Specifications

    • ASSEMBLYAssembled
    • BACK WIDTH INCHES17
    • BACK HEIGHT INCHES14-1/2
    • BACK TYPEMid Back
    • BRANDOFM
    • DESCRIPTIONStacking Chair
    • SEAT WIDTH INCHES18-1/2
    • SEAT DEPTH INCHES17-1/2
    • WEIGHT LBS58
    • CAPACITY LBS250
    • STYLEStacking Chairs
    • STACKABLEYes
    • SEAT COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER310-PA-BLK
    • PACKAGE QUANTITY4 Per Carton
    • CASTERSNo
    • FRAME COLORChrome
    • ARM TYPEFixed
    • BASESled Base
    • MINIMUM SEAT HEIGHT18.75
    • MINIMUM BACK HEIGHT INCHES14.5
    • MAXIMUM BACK HEIGHT INCHES14.5
    • MAXIMUM SEAT HEIGHT18.75
    • SEAT CONSTRUCTIONPlastic
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I found this chair in the stackable section, but it does not directly say it is stackable. Is this chair stackable?

Question Asked By: Chanell , Freeport, Tx. , September 20, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:64