Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Poly Shell Stack Chair - Burgundy - Pkg Qty 4
See all 45 items in product family

Poly Shell Stack Chair - Burgundy - Pkg Qty 4

Item #: WBB449420

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $235.28 Save up to 41%
$34.95 each

Sold in packages of 4

Price: $139.80
Product Information
Customer Review
Product Q&A
Accessories
Poly Shell Stack Chair - Burgundy - Set of 4

Suitable for corporate dining rooms, training centers and educational environments, the 8100 Shell Chair features a one piece, injection molded, high-density polypropylene seat/back shell which is ergonomically contoured for increased comfort. Side plastic 'frame-shields' protect against snags and pinching. The frame is chrome plated, 17-gauge, 7/8" square tubing. Weighs only 9 lbs. and can be stacked 12 high. 10 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • BRANDNational Public Seating®
    • WIDTH INCHES19-1/4
    • DEPTH INCHES19-1/4
    • HEIGHT INCHES31
    • STYLEStacking Chairs
    • BACK TYPEMid Back
    • DESCRIPTIONPlastic Stacking Chair
    • SEAT WIDTH INCHES17
    • SEAT DEPTH INCHES16-3/4
    • CAPACITY LBS300
    • STACKABLEYes
    • SEAT COLORBurgundy
    • SEAT CONSTRUCTIONPlastic
    • FRAME COLORChrome
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER8118
    • LIMITED WARRANTY10 Years
    • MINIMUM SEAT HEIGHT18
    • MAXIMUM SEAT HEIGHT18
    • CASTERSNo
    • BASE4 Legged
    • PACKAGE QUANTITY4
    • ARM TYPEArmless
    • MAS GREEN CERTIFIEDYes

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

chairs

Your review: Meets expectations for an object with 4 legs with a place that supports the buttocks and back.

Is this review helpful?

Stack Chair

Your review: Perfect replacement chair for our lunch room. Color is just right.

Is this review helpful?

Maintenance Coordinator

Your review: Chairs were exactly as expected.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!