Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Removable Tablet Arm - Right Series 8100
See all 46 items in product family

Removable Tablet Arm - Right Series 8100

Item #: WBB449385

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $42.75 Save up to 42%
Price: $24.95
Product Information
Customer Review
Product Q&A
Accessories
Removable Tablet Arm - Right Series 8100

Series 8100 Removable Tablet Arm - Right. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES11
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES5/8
    • BRANDNational Public Seating®
    • DESCRIPTIONTablet Arm
    • MANUFACTURER PART NUMBERTA81R
    • LIMITED WARRANTY10 Years
    • MAS GREEN CERTIFIEDYes
    • FRAME CONSTRUCTIONSteel
    • APPLICATION/USAGEGuest/Reception
    • PACKAGE QUANTITY1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

table arm

Your review: Meets expectations

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.160.108:23