Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Removable Tablet Arm - Right Series 8500
See all 46 items in product family

Removable Tablet Arm - Right Series 8500

Item #: WBB449389

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $40.89 Save up to 41%
Price: $23.95
Product Information
Customer Review
Product Q&A
Accessories
Removable Tablet Arm - Right Series 8500

Series 8500 Removable Tablet Arm - Right. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES11
    • DEPTH INCHES20
    • HEIGHT INCHES1/2
    • BRANDNational Public Seating®
    • DESCRIPTIONTablet Arm
    • MANUFACTURER PART NUMBERTA85R
    • LIMITED WARRANTY10 Years
    • MAS GREEN CERTIFIEDYes
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.130.94:66