Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(5,869 Items)
Sub Category
Stackable (470)
Remove
Stack Chairs (Qty.4), Black
Remove

      Items
Stack Chairs (Qty.4), Black Stack Chairs (Qty.4), Black


Stack Chairs (Qty.4), Black
Stack Chairs (Qty.4), Black
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB899938
Price: $234.95 ea.
(Sold in pkg of 4, $939.80)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Stack Chairs (Qty.4), Black

Stack it! Ideal for use in meeting rooms, break rooms, cafeterias, offices or anywhere extra seating is required. Contoured design with a generous seat and back for added comfort. Optional ganging connector easily connects four chairs to keep them in the desired arrangement. High impact polypropylene seat and back. Lightweight... only 11 lbs. each! Extra-strong tubular steel frame with a black finish and plastic glides. Stacks up to 15 high for efficient storage.

Product Specifications
LENGTH INCHES 17-3/4
WIDTH INCHES 21-1/4
DEPTH INCHES 17-3/4
HEIGHT INCHES 30-1/2
COLOR FINISH Black
ASSEMBLY Assembled
BRAND Safco®
DESCRIPTION Stack Chairs
MANUFACTURERS PART NUMBER 4185BL
UPHOLSTERY Plastic
STYLE Task
LIMITED WARRANTY Limited Lifetime Warranty
CERTIFIED/APPROVED Yes
PACKAGE QUANTITY 4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Merion Vented Stackable Chair - Black

Merion Vented Stackable Chair - Black

FREE Shipping
From $29.95
More Info
Add to Cart
Mesh Back Stacking Chair with Fabric Upholstered Seat

Mesh Back Stacking Chair with Fabric Upholstered Seat

From $49.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)