Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(5,869 Items)
Sub Category
Stackable (470)
Remove
Lorell® Stackable Chair, 24"W x 23-1/2"D x 23-1/2"H, Black Fabric Seat/Plastic Back, 4/Carton
Remove

      Items
Lorell® Stackable Chair, 24"W x 23-1/2"D x 23-1/2"H, Black Fabric Seat/Plastic Back, 4/Carton Lorell® Stackable Chair, 24"W x 23-1/2"D x 23-1/2"H, Black Fabric Seat/Plastic Back, 4/Carton


Lorell® Stackable Chair, 24"W x 23-1/2"D x 23-1/2"H, Black Fabric Seat/Plastic Back, 4/Carton
Lorell® Stackable Chair, 24"W x 23-1/2"D x 23-1/2"H, Black Fabric Seat/Plastic Back, 4/Carton
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB836621
Price: $394.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Lorell® Stackable Chair, 24"W x 23-1/2"D x 23-1/2"H, Black Fabric Seat/Plastic Back, 4/Carton

Stackable chairs feature a plastic back, fabric seat chair, chrome finish frame, sled base and plastic feet. Black chairs stack up to six high and are also gangable. Weight capacity for each chair is 250 lb.

Product Specifications
WIDTH INCHES 24
DEPTH INCHES 23-1/2
HEIGHT INCHES 23-1/2
COLOR FINISH Black
ASSEMBLY Unassembled
BASE Sled Base
BRAND Lorell®
DESCRIPTION Stackable Chair
MANUFACTURERS PART NUMBER LLR60543
UPHOLSTERY Fabric
FRAME COLOR Chrome
FRAME CONSTRUCTION Chrome
CAPACITY LBS 250
PACKAGE QUANTITY 4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Lorell® Upholstered Stacking Chair, 18"W x 22"D x 34-1/2"H, Blue, 4/Carton

Lorell® Upholstered Stacking Chair, 18"W x 22"D x 34-1/2"H, Blue, 4/Carton

From $168.95
select
Qty: Add to Cart
Lorell® Round Back Stack Chair, 18"W x 22"D x 35-1/2"H, Blueberry/Black Fabric, 4/Carton

Lorell® Round Back Stack Chair, 18"W x 22"D x 35-1/2"H, Blueberry/Black Fabric, 4/Carton

From $218.95
select
Qty: Add to Cart
Lorell® Padded Armless Stacking Chair, 20-3/4"W x 19-1/2"D x 35-5/8"H, Black, 4/Carton

Lorell® Padded Armless Stacking Chair, 20-3/4"W x 19-1/2"D x 35-5/8"H, Black, 4/Carton

From $217.95
select
Qty: Add to Cart
Lorell® Plastic Arm Stacking Chair, 20-3/4"W x 20-3/8"D x 35-5/8"H, Black, 4/Carton

Lorell® Plastic Arm Stacking Chair, 20-3/4"W x 20-3/8"D x 35-5/8"H, Black, 4/Carton

From $214.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)