Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Virco® N914 The Metaphor® Stacking Chair 14", Red With Chrome - Pkg Qty 5
See all 57 items in product family

Virco® N914 The Metaphor® Stacking Chair 14", Red With Chrome - Pkg Qty 5

Item #: WBB168824

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$56.95 each

Sold in packages of 5

Qty Price
1-10 $284.75/ pkg.
10+ $269.75/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
Virco® N914 The Metaphor™ chair is designed for ergonomic student comfort. The seat has been designed to provide surprising comfort for a fully-framed chair. And that's important because students spend more time in their classroom chair than any other seat during the day. The waterfall front, deep seat pocket and rolled back seat crest provide excellent ergonomic support. Sold in package of five. Price is per unit. Lifetime Warranty* – (*For Virco products manufactured after January 1, 2014)

Product Specifications

    • WIDTH INCHES15-3/8
    • DEPTH INCHES16-7/8
    • HEIGHT INCHES24-5/8
    • COLOR FINISHRed
    • LEG TYPE4 Legged
    • MANUFACTURERS PART NUMBER4039717
    • STYLEClassroom Chairs
    • STACKABLEYes
    • GLIDE TYPEFloor Glides
    • DESCRIPTIONClassroom Stack Chair
    • TYPEChildren's Chair
    • ARM TYPEArmless
    • PACKAGE QUANTITY5
    • SEAT CONSTRUCTIONPlastic
    • SEAT HEIGHT INCHES14
    • FRAME COLORChrome
    • BRANDVirco®
    • FRAME CONSTRUCTIONSteel
    • Base Model NumberN914

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!