Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Virco® N916 The Metaphor® Stacking Chair 16", Wine With Chrome - Pkg Qty 4
See all 14 items in product family

Virco® N916 The Metaphor® Stacking Chair 16", Wine With Chrome - Pkg Qty 4

Item #: WBB168881

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$64.95 each

Sold in packages of 4

Qty Price
1-12 $259.80/ pkg.
13+ $247.80/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
Virco® N916 The Metaphor® Stacking Chair 16", Wine With Chrome

A bold new legacy. Designed as a contemporary sequel to the iconic 9000 Series, Metaphor is the ultimate in stackable, storable seating, with an updated three-hole backrest that offers exceptional ventilation. These chairs can easily nest upside-down on tables to facilitate room cleaning. Virco's Metaphor Series 16" Classroom Chair is a 4-leg stack chair made with a tubular steel frame and a one-piece, molded polypropylene shell. The 16" seat height is an ideal size for 3rd - 4th Grade.

Features:

  • 16" seat height is ideal for 3rd - 4th Grade
  • Excellent stacking capabilities of 12-high
  • Waterfall front, deep seat pocket and rolled back seat crest provide excellent ergonomic support
  • Three-hole backrest offers exceptional ventilation
  • One-piece molded polypropylene shell
  • Tubular steel frame with chrome finish
  • BIFMA and GREENGUARD, CPSIA


Product Specifications

    • WIDTH INCHES18-3/8
    • DEPTH INCHES20-1/2
    • HEIGHT INCHES28-1/4
    • COLOR FINISHNavy
    • LEG TYPE4 Legged
    • MANUFACTURERS PART NUMBER4039722
    • GLIDE TYPEFloor Glides
    • FRAME CONSTRUCTIONSteel
    • COLLECTIONMetaphor
    • Base Model NumberN916
    • ARM TYPEArmless
    • STYLEClassroom Chairs
    • SEAT CONSTRUCTIONPlastic
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY4
    • BRANDVirco®
    • DESCRIPTIONClassroom Stack Chair
    • FRAME COLORChrome
    • LIMITED WARRANTY10 Years
    • STACKABLEYes
    • SEAT HEIGHT INCHES16
    • TYPEChildren's Chair

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed