Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Virco® N918 The Metaphor® Stacking Chair 18", Yellow With Chrome - Pkg Qty 4
See all 57 items in product family

Virco® N918 The Metaphor® Stacking Chair 18", Yellow With Chrome - Pkg Qty 4

Item #: WBB168774

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$70.95 each

Sold in packages of 4

Qty Price
1-12 $283.80/ pkg.
13+ $267.80/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
Virco® N918 The Metaphor™ chair is designed for ergonomic student comfort. The seat has been designed to provide surprising comfort for a fully-framed chair. And that's important because students spend more time in their classroom chair than any other seat during the day. The waterfall front, deep seat pocket and rolled back seat crest provide excellent ergonomic support. Sold in package of four. Price is per unit. Lifetime Warranty* – (*For Virco products manufactured after January 1, 2014)

Product Specifications

    • WIDTH INCHES19-5/8
    • DEPTH INCHES22-1/4
    • HEIGHT INCHES31-1/8
    • COLOR FINISHYellow
    • STYLEClassroom Chairs
    • PACKAGE QUANTITY4
    • LEG TYPE4 Legged
    • MANUFACTURERS PART NUMBER4039738
    • Base Model NumberN918
    • FRAME CONSTRUCTIONSteel
    • BRANDVirco®
    • FRAME COLORChrome
    • SEAT HEIGHT INCHES18
    • SEAT CONSTRUCTIONPlastic
    • ARM TYPEArmless
    • TYPEChildren's Chair
    • DESCRIPTIONClassroom Stack Chair
    • GLIDE TYPEFloor Glides
    • STACKABLEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed