Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Virco® Zu413 The Zuma® Stacking Chair 13", Yellow With Chrome - Pkg Qty 5
See all 59 items in product family

Virco® Zu413 The Zuma® Stacking Chair 13", Yellow With Chrome - Pkg Qty 5

Item #: WBB168924

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$83.95 each

Sold in packages of 5

Qty Price
1-10 $419.75/ pkg.
10+ $399.75/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
Virco® ZU413 Best-selling ZUMA® 4-leg chairs give your students a comfortably flexible backrest; a wide, spacious seat; and a gently sloping waterfall front that's easy on their legs. These chairs provide effective furniture support for students through-out the K-12 spectrum. All ZUMA chairs are certified according to the stringent GREENGUARD® indoor air quality standard for children and schools. Sold in package of five. Price is per unit. Lifetime Warranty* – (*For Virco products manufactured after January 1, 2014)

Product Specifications

    • LENGTH INCHES15-1/8
    • WIDTH INCHES15-3/4
    • DEPTH INCHES15-1/8
    • HEIGHT INCHES23-1/4
    • COLOR FINISHSquash
    • PACKAGE QUANTITY5 Per Carton
    • MANUFACTURERS PART NUMBERZU413YLW47CHRM
    • SEAT HEIGHT INCHES13
    • GLIDE TYPESwivel Glide
    • BRANDVirco®
    • FRAME COLORChrome

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.37.116:26