Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Virco® Zu415 The Zuma® Stacking Chair 15", Navy With Chrome - Pkg Qty 5
See all 59 items in product family

Virco® Zu415 The Zuma® Stacking Chair 15", Navy With Chrome - Pkg Qty 5

Item #: WBB168934

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$87.95 each

Sold in packages of 5

Qty Price
1-10 $439.75/ pkg.
10+ $419.75/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
Virco® ZU415 Best-selling ZUMA® 4-leg chairs give your students a comfortably flexible backrest; a wide, spacious seat; and a gently sloping waterfall front that's easy on their legs. These chairs provide effective furniture support for students through-out the K-12 spectrum. All ZUMA chairs are certified according to the stringent GREENGUARD® indoor air quality standard for children and schools. Sold in package of five. Price is per unit. Lifetime Warranty* – (*For Virco products manufactured after January 1, 2014)

Product Specifications

    • WIDTH INCHES17-3/4
    • DEPTH INCHES16-7/8
    • HEIGHT INCHES26-7/8
    • COLOR FINISHNavy
    • STYLEClassroom Chairs
    • PACKAGE QUANTITY5
    • LEG TYPE4 Legged
    • MANUFACTURERS PART NUMBER4026014
    • GLIDE TYPESwivel Glide
    • TYPEChildren's Chair
    • DESCRIPTIONClassroom Stack Chair
    • STACKABLEYes
    • FRAME CONSTRUCTIONSteel
    • SEAT CONSTRUCTIONPlastic
    • SEAT HEIGHT INCHES15
    • BRANDVirco®
    • FRAME COLORChrome
    • Base Model NumberZU415
    • ARM TYPEArmless

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.160.108:24