Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Virco® Zu418 The Zuma® Stacking Chair 18", Wine With Chrome - Pkg Qty 4
See all 14 items in product family

Virco® Zu418 The Zuma® Stacking Chair 18", Wine With Chrome - Pkg Qty 4

Item #: WBB168985

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$95.95 each

Sold in packages of 4

Qty Price
1-12 $383.80/ pkg.
13+ $363.80/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
Virco® Zu418 The Zuma® Stacking Chair 18", Wine With Chrome

Beautiful balance, ZUMA bridges the gap with seating that offers ergonomic support, playful style and durable construction – all at an affordable price. Virco's ZUMA Series 18" Classroom Chair is a 4-leg stack chair with a tubular steel frame and a one-piece, molded polypropylene shell. The 18" seat height is an ideal size for 5th Grade - Adult.

Features:

  • 18" seat height is ideal for 5th Grade - Adult
  • Stackable up to 6-high
  • Wide, spacious seat with a gently sloping waterfall front that's easy on legs
  • Flexible backrest incorporates passive ergonomic features for long lasting comfort
  • Tubular steel frame with chrome finish
  • Available in sizes that readily work in an array of grade levels
  • BIFMA and GREENGUARD, CPSIA


Product Specifications

    • WIDTH INCHES20-3/4
    • DEPTH INCHES20-5/8
    • HEIGHT INCHES32-1/4
    • COLOR FINISHRed
    • LEG TYPE4 Legged
    • MANUFACTURERS PART NUMBER4030700
    • GLIDE TYPESwivel Glide
    • FRAME CONSTRUCTIONSteel
    • COLLECTIONZuma
    • Base Model NumberZU418
    • ARM TYPEArmless
    • STYLEClassroom Chairs
    • SEAT CONSTRUCTIONPlastic
    • COUNTRY OF ORIGINMade in USA
    • BRANDVirco®
    • PACKAGE QUANTITY4
    • DESCRIPTIONClassroom Stack Chair
    • FRAME COLORChrome
    • LIMITED WARRANTY10 Years
    • STACKABLEYes
    • SEAT HEIGHT INCHES18
    • TYPEChildren's Chair

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed