Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Upholstered Cushion Stacking Chairs, 120 Chairs, LLR62518, Blue, 4/PK - Pkg Qty 30

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Lorell Upholstered Cushion Stacking Chairs, 120 Chairs, LLR62518, Blue, 4/PK - Pkg Qty 30

Item #: WB695227

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$176.95 each

Sold in packages of 30

Price: $5,308.50

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
Lorell Upholstered Cushion Stacking Chairs, LLR62518, Blue, 120 Chairs

Stacking chairs offer a convenient solution to your need for sturdy general seating. The tubular steel frame with no arms holds up to 500 lbs. and features a powder-coat finish for durability. The 16-7/10" high seat and rounded back are upholstered with fabric and cushioned for comfort. The seat cushion is 2-1/2" thick, and the back cushion is 1-1/2" thick. Seat depth is 15-9/10". Four-leg base has nylon glides. Chairs stack up to 14 high.

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES18
    • HEIGHT INCHES35-1/2
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BACKRESTMid-Back
    • BRANDLorell®
    • DESCRIPTIONCushion Stacking Chair
    • MANUFACTURERS PART NUMBERLLR62518
    • UPHOLSTERYFabric
    • CAPACITY LBS500
    • TYPEStacking Chair
    • CARTON QUANTITY30
    • BASE4-Legged
    • FRAME COLORChrome
    • FRAME CONSTRUCTIONTubular Steel
    • APPLICATION/USAGEGuest/Reception
    • PORTABILITYStackable
    • PACKAGE QUANTITY4
    • ARM TYPEFixed
    • FRAME COLOR FAMILYChrome
    • LEG TYPE4-Legged
    • COLOR FAMILYBlue
    • TOTAL CHAIRS120

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.