Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Upholstered Stacking Chair, 120 Chairs, 18"W x 22"D x 34-1/2"H, Blue, 4/PK - Pkg Qty 30

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Lorell® Upholstered Stacking Chair, 120 Chairs, 18"W x 22"D x 34-1/2"H, Blue, 4/PK - Pkg Qty 30

Item #: WB695226

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$147.95 each

Sold in packages of 30

Price: $ 4438.50

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Lorell® Upholstered Stacking Chair, 18"W x 22"D x 34-1/2"H, Blue, 120 Chairs

Stack chairs feature 2" vinyl upholstered seats for comfort and angled, vinyl upholstered backs. The steel silver frame arches at the top of the chair to create a handle for easy moving and lifting. The durable, 7/8" steel frame on each chair holds up to 250 lb. and has a powder-coat finish. The rugged frame also makes the chair easy to stack and store. Chairs stack up to eight high.

Features

  • Stackable

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES22
    • HEIGHT INCHES34-1/2
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BACKRESTMid-Back
    • BRANDLorell®
    • DESCRIPTIONUpholstered Stacking Chair
    • MANUFACTURERS PART NUMBERLLR62506
    • UPHOLSTERYVinyl
    • CAPACITY LBS250
    • TYPEStacking Chair
    • CARTON QUANTITY30
    • PACKAGE QUANTITY4
    • FRAME COLOR FAMILYChrome
    • LEG TYPE4-Legged
    • APPLICATION/USAGEGuest/Reception
    • COLOR FAMILYBlue
    • FRAME COLORChrome
    • FRAME CONSTRUCTIONSteel
    • TOTAL CHAIRS120
    • BASE4-Legged
    • PORTABILITYStackable
    • ARM TYPEFixed