Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(5,869 Items)
Sub Category
Stackable (470)
Remove
Veer™ Flex Back Stack Chair Grass (Qty. 4)
Remove

      Items
Veer™ Flex Back Stack Chair Grass (Qty. 4) Veer™ Flex Back Stack Chair Grass (Qty. 4)


Veer™ Flex Back Stack Chair Grass (Qty. 4)
Veer™ Flex Back Stack Chair Grass (Qty. 4)
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB477836
Price: $470.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

We're bringing flexi back You would never expect this much comfort and flexibility from a stack chair. Its fluid movements result in superior comfort and adaptability across your workspace. The Veer™ Stack Chair blends style with a back that arches with the bodies natural curves to give relaxing support whether it's an extra seat for a meeting or a roomful for a presentation. With so much flexibility, Veer Stack has got your back. The chair features non-marring floor glides and can stack up to 12 high on the floor and 28 high on a cart. Grass (GS). Packed 4 per carton.

Product Specifications
WIDTH INCHES 21-1/4
DEPTH INCHES 22
HEIGHT INCHES 32-1/2
COLOR FINISH Grass
BACK WIDTH INCHES 17-1/2
BACK HEIGHT INCHES 11-1/4
BRAND Safco®
CONSTRUCTION Plastic
SEAT WIDTH INCHES 17-3/4
SEAT DEPTH INCHES 17-3/4
SEAT HEIGHT INCHES 17-1/4
MANUFACTURERS PART NUMBER 4286GS
FRAME COLOR Chrome
FRAME CONSTRUCTION Steel
CAPACITY LBS 250
APPLICATION Stacking


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
Leather Reception Chair

Leather Reception Chair

From $64.00
After Mail-In-Rebate
select
Qty: Add to Cart
Veer™ Flex Back Stack Chair Blue (Qty. 4)

Veer™ Flex Back Stack Chair Blue (Qty. 4)

From $461.95
select
Qty: Add to Cart
Veer™ Flex Back Stack Chair Black (Qty. 4)

Veer™ Flex Back Stack Chair Black (Qty. 4)

From $461.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)