Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(5,869 Items)
Sub Category
Stackable (470)
Remove
Visit Upholstered Stacking Chairs (Qty. 2) - Black / Burgundy
Remove

      Items
Visit Upholstered Stacking Chairs (Qty. 2) - Black / Burgundy Visit Upholstered Stacking Chairs (Qty. 2) - Black / Burgundy


Visit Upholstered Stacking Chairs (Qty. 2) - Black / Burgundy
Visit Upholstered Stacking Chairs (Qty. 2) - Black / Burgundy
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB197742
Price: $185.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Safco® Visit Series Stackable Fabric Guest Chair - Black Frame - Burgundy Fabric

This 18"W x 15-1/2"D x 18"H chair has a 18"W x 12-1/2"H back. Thick cushioned seat and back with fabric upholstery for comfort. Elliptical tubular steel frame for strength. Legs include non-marring floor caps. Stackable up to 7 chairs high when not in use for compact storage. Greenguard® certified.

Product Specifications
WIDTH INCHES 22
DEPTH INCHES 23-1/2
HEIGHT INCHES 31-1/2
COLOR FINISH Burgundy
ARM TYPE Armless
ASSEMBLY Assembled
BACK WIDTH INCHES 18
BACK HEIGHT INCHES 12-1/2
BRAND Safco®
SEAT WIDTH INCHES 18
SEAT DEPTH INCHES 15-1/2
UPHOLSTERY Acrylic
FRAME COLOR Black
WEIGHT LBS 12
CAPACITY LBS 250
APPLICATION Stacking


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Compact Fold In Half 72" x 29" Table

Compact Fold In Half 72" x 29" Table

From $64.00
After Mail-In-Rebate
select
Qty: Add to Cart
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

From $34.95
select
Qty: Add to Cart
Executive Leather Upholstered Chair - Black

Executive Leather Upholstered Chair - Black

FREE Shipping
From $61.95
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)