Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Visit Upholstered Stacking Chairs (Qty. 2) - Black / Navy
See all 37 items in product family

Visit Upholstered Stacking Chairs (Qty. 2) - Black / Navy

Item #: WBB197354

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $380.00 Save: up to 49%
Price: $194.95
Product Information
Product Q&A
Accessories
Safco® Visit Series Stackable Fabric Guest Chair - Black Frame - Navy Fabric

This 18"W x 15-1/2"D x 18"H chair has a 18"W x 12-1/2"H back. Thick cushioned seat and back with fabric upholstery for comfort. Elliptical tubular steel frame for strength. Legs include non-marring floor caps. Stackable up to 7 chairs high when not in use for compact storage. Greenguard® certified.

Product Specifications

  • WIDTH INCHES22
  • DEPTH INCHES23-1/2
  • HEIGHT INCHES31-1/2
  • COLOR FINISHNavy
  • ARM TYPEArmless
  • ASSEMBLYAssembled
  • BACK WIDTH INCHES18
  • BACK HEIGHT INCHES12-1/2
  • BACKRESTMid-Back
  • BASE4-Leg
  • BRANDSafco®
  • SEAT WIDTH INCHES18
  • SEAT DEPTH INCHES15-1/2
  • UPHOLSTERYAcrylic
  • FRAME COLORBlack
  • WEIGHT LBS12
  • CAPACITY LBS250
  • APPLICATIONStacking
  • GREENGUARD CERTIFIEDYes
  • CAL117 CERTIFIEDYes
  • APPLICATION/USAGEGuest/Reception

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.