Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(5,438 Items)
Sub Category
Stackable (470)
Remove
Visit Upholstered Stacking Chairs (Qty. 2) - Chrome / Burgundy
Remove

      Items
Visit Upholstered Stacking Chairs (Qty. 2) - Chrome / Burgundy Visit Upholstered Stacking Chairs (Qty. 2) - Chrome / Burgundy


Visit Upholstered Stacking Chairs (Qty. 2) - Chrome / Burgundy
Visit Upholstered Stacking Chairs (Qty. 2) - Chrome / Burgundy
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB197633
Price: $181.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Safco® Visit Series Stackable Fabric Guest Chair - Chrome Frame - Burgundy Fabric

This 18"W x 15-1/2"D x 18"H chair has a 18"W x 12-1/2"H back. Thick cushioned seat and back with fabric upholstery for comfort. Elliptical tubular steel frame for strength. Legs include non-marring floor caps. Stackable up to 7 chairs high when not in use for compact storage. Greenguard® certified.

Product Specifications
WIDTH INCHES 22
DEPTH INCHES 23-1/2
HEIGHT INCHES 31-1/2
COLOR FINISH Burgundy
ARM TYPE Armless
ASSEMBLY Assembled
BACK WIDTH INCHES 18
BACK HEIGHT INCHES 12-1/2
BRAND Safco®
SEAT WIDTH INCHES 18
SEAT DEPTH INCHES 15-1/2
UPHOLSTERY Acrylic
FRAME COLOR Chrome
WEIGHT LBS 12
CAPACITY LBS 250
APPLICATION Stacking


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Contoured Plastic Stool With Pneumatic Height Adjustment

Contoured Plastic Stool With Pneumatic Height Adjustment

From $71.00
select
Qty: Add to Cart
Body Sensitive Fabric Stool - 360° Footrest Without Arms - Gray

Body Sensitive Fabric Stool - 360° Footrest Without Arms - Gray

FREE Shipping
From $92.00
select
Qty: Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
High Back Executive Breathable Leather Chair Black

High Back Executive Breathable Leather Chair Black

From $117.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)