Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zippi Plastic Stack Chair (Qty 2)

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Zippi Plastic Stack Chair (Qty 2)

Item #: WBB651771

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $325.00 Save up to 38%
Price: $200.95
Product Information
Customer Review
Product Q&A
Accessories
Zippi Plastic Stack Chair (Qty 2)

Add a little zip to every workday! Time sure flies when comfort and working needs can be met! The Zippi Stack Chair ensures there's always a seat available. The Black plastic seat and back are accented with a straight leg, Silver powder coat frame. Zippi is designed with casters for easy mobility where ever seating is needed. Stacks up to six high. Now isn't it time to start zipping through your workday? Sold in package quantities of 2.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES18-3/4
    • DEPTH INCHES21-1/2
    • HEIGHT INCHES33-1/2
    • ASSEMBLYAssembled
    • BACK WIDTH INCHES18-3/4
    • BACK HEIGHT INCHES17-3/4
    • BACK TYPEMid Back
    • BRANDSafco®
    • DESCRIPTIONStacking Chair with Casters
    • SEAT WIDTH INCHES18-1/4
    • SEAT DEPTH INCHES17-1/2
    • WEIGHT LBS30
    • CAPACITY LBS250
    • STYLEStacking Chairs
    • STACKABLEYes
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER3385BL
    • LIMITED WARRANTYLifetime
    • COLLECTIONZippi
    • CERTIFIED/APPROVEDMeets ANSI/BIFMA
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY2
    • SEAT CONSTRUCTIONPlastic
    • MAXIMUM BACK HEIGHT INCHES17.75
    • MAXIMUM SEAT HEIGHT17
    • MINIMUM SEAT HEIGHT17
    • FRAME COLORChrome
    • ARM TYPEArmless
    • CASTERSYes
    • MINIMUM BACK HEIGHT INCHES17.75
    • BASE4 Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:23