Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Admire Office Chair, 31-34-3/8"H, Steel Frame Frame, White

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Zuo Modern Admire Office Chair, 31-34-3/8"H, Steel Frame Frame, White

Item #: WBB0493944

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $387.00 Save up to 33%
Price: $ 258.95
Product Information
Product Q&A
Accessories
Zuo Modern Admire Office Chair, 31-34-3/8"H, Steel Frame Frame, White

Comfortable ribs that conform to your back, the Admire chair is the perfect comfort chair for any office. The chair comes in three fun colors: black, white and red.

Product Specifications

    • LENGTH INCHES23-5/8
    • WIDTH INCHES18-5/16
    • DEPTH INCHES23-5/8
    • HEIGHT INCHES31-34-3/8
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BACKRESTMid-Back
    • BRANDZuo Modern
    • DESCRIPTIONLeatherette Office Chair
    • SEAT WIDTH INCHES18-5/16
    • SEAT DEPTH INCHES16
    • SEAT HEIGHT INCHES17-7/8 to 21-3/16
    • MANUFACTURERS PART NUMBER205711
    • UPHOLSTERYLeatherette
    • CAPACITY LBS250
    • TYPEOffice Chair
    • MANUFACTURER PART NUMBER205711
    • LIMITED WARRANTY1 Year
    • COLLECTIONAdmire
    • APPLICATIONOffice
    • BASE5-Star Caster Base
    • APPLICATION/USAGEOffice Seating
    • INDOOR/OUTDOORIndoor
    • COLOR FAMILYWhite
    • MINIMUM SEAT HEIGHT17.90
    • MAXIMUM SEAT HEIGHT21.2
    • PACKAGE QUANTITY1
    • FRAME CONSTRUCTIONSteel Frame
    • ARM TYPEFixed
    • CONSTRUCTIONLeatherette