Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Caressoft™ High Back Executive Chair with Seat Slider - Black

Item #: WBB200240

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $172.95
Product Information
Product Q&A
Accessories
Beautifully upholstered with the ultra soft and durable Caressoft™ material. Features 3 paddle multi-function tilting mechanism which allows the seat and back to lock in any position throughout the tilt range. Adjustable height and width armrests with soft polyurethane pad. Hooded double wheel casters. Upright locking position. Ratchet height adjustment on back cushion. Large 27" nylon base for grater stability. Pneumatic gas lift seat height adjustment. Includes seat slider. Black finish. Black frame. 27-1/2"W x 27"D x 45 - 48"H overall.

Product Specifications

  • WIDTH INCHES27-1/2
  • DEPTH INCHES27
  • HEIGHT INCHES45 - 48
  • COLOR FINISHBlack
  • ARM TYPEAdjustable T-Arms
  • BACKRESTHigh-Back
  • BASE5-Star Caster Base
  • BRANDBoss
  • SEAT WIDTH INCHES20-1/2
  • SEAT DEPTH INCHES20
  • SEAT HEIGHT RANGE INCHES18-1/2 - 22-1/2
  • MANUFACTURERS PART NUMBERB700-SS
  • UPHOLSTERYVinyl
  • FRAME COLORBlack
  • CAPACITY LBS250
  • ARM HEIGHT INCHES25-1/2 - 30-1/2
  • TYPEHigh Back Executive Chair with Seat Slider
  • APPLICATIONOffice
  • CAL117 CERTIFIEDYes
  • APPLICATION/USAGEOffice Seating
  • MAS GREEN CERTIFIEDYes
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.