Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Executive Office Chair with Arms - Vinyl - Mid Back - Black
See all 19 items in product family

Boss Executive Office Chair with Arms - Vinyl - Mid Back - Black

Item #: WB256880BK

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $400.00 Save up to 45%
Price: $ 221.95
Product Information
Customer Review
Product Q&A
Accessories
CARESSOFTPLUS™ EXECUTIVE CHAIRS
Mid Back Chair

CaressoftPlus™ executive chairs offer contemporary styling with breathable comfort. Executive high back chairs are upholstered in breathable CaressoftPlus™. CaressoftPlus™ is an ultra-soft and breathable material that has the look and feel of top grain leather with the low maintenance and durability of vinyl. 19 to 21-1/2" pneumatic seat height adjustment with tilt lock. Includes adjustable tilt tension control. Armrests are padded for added support. Seat measures 19-1/2"W x 20"D. Stable 5-blade, chrome plated 27" diameter base includes hooded swivel casters for easy mobility. 6 Year Limited Warranty.

Product Specifications

    • BRANDBoss
    • WIDTH INCHES28
    • DEPTH INCHES27
    • HEIGHT INCHES35 to 37-1/2
    • BACK TYPEMid Back
    • DESCRIPTIONExecutive Task Chair
    • SEAT WIDTH INCHES19-1/2
    • SEAT DEPTH INCHES20
    • CAPACITY LBS250
    • ARM HEIGHT INCHES26-1/2 to 29
    • Base Model Number256880
    • STYLEExecutive Chair
    • SEAT COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERB9406-BK
    • LIMITED WARRANTY6 Years
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • CAL117 CERTIFIEDYes
    • MAS GREEN CERTIFIEDYes
    • ARM TYPEFixed
    • FRAME COLORChrome
    • SEAT CONSTRUCTIONVinyl
    • BASE5 Legged
    • FRAME CONSTRUCTIONMetal
    • CASTERSYes
    • APPLICATION/USAGEOffice Seating
    • MINIMUM SEAT HEIGHT19
    • MAXIMUM SEAT HEIGHT21.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!